For detailed information, other images and documents, please select individual articles from the following table.
PA6 insulated corrugated pipe, unslotted
Robust permanent solution for demanding environments - can be used in temperatures up to 120 °C, UV and weather resistant as well as chemical resistant
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
High temperature resistance
- Temperature range -40 °C to +120 °C
- Ideal for mechanical engineering and outdoor installations
UV and weather resistant
- Perfect for outdoor applications and harsh industrial environments
Chemical resistance
- Resistant to oils, greases and fuels
- Secure cable management, even in oily production areas
Halogen-free and self-extinguishing (UL94 HB)
- Increased safety in the event of a fire
Durable and retains its shape
- For permanent cable routing without readjustment
The insulated corrugated pipe PA6 is ideally suited for use in demanding environments such as the automotive industry, mechanical engineering, electrical installations and outdoor areas where UV, weather and chemical resistance are required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!