Cutting disc for stainless steel
For detailed information, other images and documents, please select individual articles from the following table.
Cutting disc for stainless steel
The robust cutting disc with high performance values.
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
- Optimum cutting capacity with long service life
- High break resistance
- Free of iron, cholrine and sulfur (≤ 0.1%)
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- EN 12413 European standard
Application area
Used to cut solid materials, pipes, profiles and stainless steel sheets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!