Disposable breathing mask FFP2
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
Flexible aluminium nosepiece
- Adapts well to the face
- Reliable sealing around the nose
Soft inner fleece
- Comfortable to wear
Multi-layer filter medium
- Good filter performance
- Low breathing resistance
Elastic fabric straps
- Tear-resistant head harness
- Fits heads of different sizes
Without exhalation valve
EN 149:2001+A1:2009
Application area
Approved for use against solid and liquid particles and aerosols. Suitable for protecting against low to average toxicity in concentrations of up to ten times the occupational exposure limit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!