For detailed information, other images and documents, please select individual articles from the following table.
Drill driver BS 13-SEC POWER
Compact, powerful drill driver for working at very high torques, e.g. holes with large diameters, series screw connection and agitation work.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
High torque and long service life
3-stage gear reduction
Protection of the user and the motor
Soft start
Constant electronics
For consistently high traction over the entire speed and load range
Electronic torque adjustment
The machine turns off once a pre-set torque is reached.
Right/left rotation
Direct carbon brush switches mean that the same torque can be achieved in both running directions
Defective cables can be easily replaced
Cable change system
Maximum dimensions of ASSY screws in soft wood
12 x 500 mm with partial thread, 10 x 400 mm with full thread
Drilling, screwing and agitation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!