For detailed information, other images and documents, please select individual articles from the following table.
Electric orbital sander ESS 115-2 with universal clamping system
For fastening hook-and-loop sandpaper with dimensions of 230 x 115 mm and 10-hole perforation, and for clamping sandpaper without an adhesion system
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Excellent grinding finish
- Low-vibration and long-lasting oscillation system
- Achieves perfect sanding results with almost no sanding grooves
Robust clamping system for versatile use
- Universal clamping system permits the use of sandpaper with and without hook-and-loop fastener.
- Use of abrasives up to 10 mm thick
Integrated dust extraction
- Easy-to-empty dust collection cartridge
- Self-generated dust extraction and washable polyester filter
Clean work
Additional extraction with side extraction channels on the hook-and-loop abrasive pad.
Stronger hold when connecting external vacuum cleaners
Universal extraction connection with fluting
Harmful dusts (e.g. sawdust and paint dust) must be extracted by a vacuum cleaner with dust class M approval. The industrial wet and dry vacuum cleaner ISS 45-M automatic, Art. no. 07011460 is suitable for extracting such dusts.
Sanding of wood, gypsum, plastic, non-ferrous metals, steel plating, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!