Welcome to Würth South Africa For trade customers only
Hammer drill bit cassette with SDS and Duo-S Vario drive arbor Seven pieces
Hammer drill bit cassette with SDS and Duo-S Vario drive arbor Seven pieces - 1
Hammer drill bit cassette with SDS and Duo-S Vario drive arbor Seven pieces - 2
Hammer drill bit cassette with SDS and Duo-S Vario drive arbor Seven pieces - 3
Hammer drill bit cassette with SDS and Duo-S Vario drive arbor Seven pieces - 4
Hammer drill bit cassette with SDS and Duo-S Vario drive arbor Seven pieces - 5
Hammer drill bit cassette with SDS and Duo-S Vario drive arbor Seven pieces - 6
Hammer drill bit cassette with SDS and Duo-S Vario drive arbor Seven pieces - 7
Hammer drill bit cassette with SDS and Duo-S Vario drive arbor Seven pieces - 8
Hammer drill bit cassette with SDS and Duo-S Vario drive arbor Seven pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit cassette with SDS and Duo-S Vario drive arbor Seven pieces

Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario conveyor helix with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills. Available in ORSY® system cassette.
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
Noticeably quicker drilling


Optimised tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Optimum drilling performance when striking reinforcing bars


Reinforced tungsten carbide elements with noticeably larger chamfers considerably reduce the possibility of the drill bit catching on to reinforcing bars and increase resistance.



Precise drilling


By means of special self-centring tip.



Vario conveyor helix with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the helix end.


Considerably improved drilling speed and dust removal while at the same time offering increased security against breakage.


  • Reduced friction

  • Higher stability

  • Maximum transmission of impact energy


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice
  • Dia. 4.8 and 6.3: Special drill bit for SFS spike mounting system.

  • Caution: When using long drill bits, pre-drill using a short drill bit of the same diameter.

Reinforcing bars may only be drilled through with permission from a structural engineer.