Welcome to Würth South Africa For trade customers only
Hammer drill bit cassette with SDS-plus drive arbor, Duo-S Vario 7 pieces
Hammer drill bit cassette with SDS-plus drive arbor, Duo-S Vario  7 pieces - 1
Hammer drill bit cassette with SDS-plus drive arbor, Duo-S Vario  7 pieces - 2
Hammer drill bit cassette with SDS-plus drive arbor, Duo-S Vario  7 pieces - 3
Hammer drill bit cassette with SDS-plus drive arbor, Duo-S Vario  7 pieces - 4
Hammer drill bit cassette with SDS-plus drive arbor, Duo-S Vario  7 pieces - 5
Hammer drill bit cassette with SDS-plus drive arbor, Duo-S Vario  7 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit cassette with SDS-plus drive arbor, Duo-S Vario 7 pieces

Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
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
Noticeably quicker drilling


Optimised tip geometry and asymmetrically placed elevations on the cutting edges ensure improved traction.



Optimum drilling performance with reinforced chamfers


Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.



Precise drilling


By means of special self-centring tip.



Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end.


Considerably improved drilling speed and dust removal while at the same time offering increased security against breakage.


  • Reduced friction

  • Higher stability

  • Maximum transmission of impact energy
Notice
  • Dia. 4.8 and 6.3: Special drill bit for SFS spike mounting system.

  • Caution: With long drill bit lengths, pre-drill using a short drill bit of the same diameter.

Iron reinforcements may only be drilled through with permission from a structural engineer.