Welcome to Würth South Africa For trade customers only
Color Heat Shrink

For detailed information, other images and documents, please select individual articles from the following table.

Color Heat Shrink

See product details

Available in 20 versions
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
Paragraph


Coloured heat shrink tubing is an essential solution for professional cable management, offering both protection and visual identification in a single product. Designed from premium, flame-retardant polyolefin, it provides excellent electrical insulation, abrasion resistance, and strain relief in demanding environments. The range is available in a variety of colours to support clear circuit coding, reduce troubleshooting time, and enhance overall installation quality. Supplied in standard 5 m lengths and a range of diameters, it is suitable for automotive, electrical, and industrial applications, whether for new installations or repair work.



Key Features & Benefits



  • Material: High-quality, flame-retardant polyolefin.

  • Function: Electrical insulation, abrasion protection, and strain relief.

  • Colour Options: Multiple colours for circuit identification and coding.

  • Sizes: Available in various diameters to suit different cable gauges.

  • Length: Standard 5 m rolls for flexible use and reduced waste.

  • Performance: Resistant to wear, mechanical damage, and environmental exposure.

  • Applications: Suitable for automotive wiring, industrial control systems, and electrical installations.

  • Compliance: Meets common industry safety and performance standards.
Notice

Notice



Ensure the tubing size is correct for the application before heating. Avoid overheating, which may cause damage to the tubing or underlying components. Not suitable for direct contact with sharp edges or high-friction points without additional protection. Prior to installation, verify compatibility with the intended cable insulation and environmental conditions. The usage instructions are recommendations based on tests and experience; carry out your own tests before each application. Due to the wide variety of applications and varying storage and processing conditions, no liability is assumed for a specific application result. Where our customer service provides technical information or advice, no responsibility is assumed except where this falls within the scope of our specified, contractually agreed service or where advice is given deliberately. Product quality is consistent; we reserve the right to make technical changes and improvements.