Battery-powered impact drill driver BS 18-A EC POWER COMBI
For detailed information, other images and documents, please select individual articles from the following table.
Battery-powered impact drill driver BS 18-A EC POWER COMBI
Extremely powerful, handy 18 V cordless impact drill driver with connectible drill driver. Choose the battery power you need with PICK YOUR POWER.
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
- Efficient, low-maintenance and brushless EC motor with a long service life
- The robust design ensures that all components are designed for heavy-duty use on construction sites and can withstand a fall from normal working heights.
- 13 mm metal drill chuck with soldered carbide clamping jaws for maximum service life and low wear. The extra-tough clamping jaws tightly grip the shank of the drill bit
- Integrated LED lights for direct illumination of the working area
- To prevent injury, recoil protection stops the motor immediately if the tool suddenly becomes blocked. This is indicated by the flashing white LED on the battery block
- Precision torque limiter stops the motor and prevents over-ratcheting. This protects the tool and the material being processed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!