For detailed information, other images and documents, please select individual articles from the following table.
INDUSTRIAL WET & DRY VACUUM CLEANER ISS-30L-CLASSIC
Universal industrial vacuum cleaner for wet and dry cleaning, with connection for power tools (power up to 2000 W) and pneumatic tools with exhaust system.
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
Wet/dry & blow use
For absorbing liquids, coarse dirt and dust on all hard surfaces. Ideal for hotels, warehouses, construction sites, woodworking as well as cleaning car interiors
Automatic filter cleaning system
- Constant suction power, manual shaking without prior extinguishing.
- Efficient filter cleaning allows strong suction
- Long operating time
- Low maintenance costs
Step power adjustment
Individual suction power adjustment in application dependencies
Socket for connecting tools
For power tools up to 2000W
Pneumatic hatch
- Allows air tools with exhaust system (such as sanders, jigsaws, etc.) to be connected to the suction system
- Useful on woodworking, car body working and drywall sanding operations
Practical
- Rotating and adjustable handle
- 10m long cable with space for winding
- Stable and mobile: rotating front wheels
Economical use
The dust bag is washed and does not change afterwards of each use.
Dry vacuuming
Use is mandatory dust bags and HEPA filters
Wet vacuuming
Use is mandatory FOAM filters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!