Jigsaw blade, construction, one star for thin sheet metal and sandwich materials
For detailed information, other images and documents, please select individual articles from the following table.
Jigsaw blade, construction, one star for thin sheet metal and sandwich materials
Good standard blade especially suitable for clean cutting of thin sheet metal and sandwich materials
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
- Very fine tooth pitch of 1.2 mm for cutting thin sheet metal with 1-3 mm material thickness and sandwich materials of up to 65 mm
- The crimped teeth are ideal for straight cuts
- For use with jigsaws compatible with T shank holders
Notice
Further technical information can be found on the product packaging.
Application area
- Thin sheets, aluminium, non-ferrous base metal: Material thickness 1-3 mm
- Sandwich material: < 65 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!