Flap disc for steel and stainless steel Red Stripe
For detailed information, other images and documents, please select individual articles from the following table.
Flap disc for steel and stainless steel Red Stripe
The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
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
- Optimum grinding capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN13743 European standard
- Calcined alumina abrasive cloth
- Glass fabric backing disc
EN13743
Application area
- Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!