Welcome to Würth South Africa For trade customers only
Laptop bag
Laptop bag - 1
Laptop bag - 2
Laptop bag - 3
Laptop bag - 4
Laptop bag - 5
Laptop bag - 6
Laptop bag - 7
Laptop bag - 8
Laptop bag - 9
Laptop bag - 10

For detailed information, other images and documents, please select individual articles from the following table.

Laptop bag

Perfect business organisation and exquisite design
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
The Business Line collection boasts impressive functionality and an exclusive look. Masterful appearance to business partners, perfect for commuting between the office and home office or simply in the city. Essential companion on national and international business trips. High-quality and durable materials provide maximum comfort.



  • Lockable zips on the main compartments, e.g. with TSA lock

  • Pockets for business cards and pens, as well as key carabiner

  • RFID-protected pocket to protect bank and credit cards from scanners

  • Two additional document compartments for order and clarity

  • The padded shoulder strap can be easily removed from the bag

  • Free hands thanks to tunnel for fixing to telescopic extensions

  • Four rubber feet on the underside protect the bottom of the pocket

  • Padded laptop compartment 360 x 260 mm (up to 15.6 inch)

  • Padded tablet compartment 270 x 210 mm (up to 10.1 inch)