For detailed information, other images and documents, please select individual articles from the following table.
Laser distance meter LDM 30M
Precise laser distance meter, measuring range up to 30 M
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Technical specifications (accuracy ± 1.5 mm, range 30 m) according to ISO standard 16331-1
2 component housing, sturdy, handy device
Impact protection with extra-thick soft components
Durable
Protected from dust and water splash
3-line large illuminated display
Excellent readability
¼” Tripod screw
Permits precise measurement from the tripod
Auto laser beam switch off and device switch off
Unit changeable
m/inch/feet/; decimal and fraction
Tracking (continuous measuring)
Max./Min. distance tracking
Beep indication
Functions
- Single distance measurement
- Tracking
- Summation
- Laser radiation, do not stare into beam, class 2 laser product
- Requires 2 x AAA batteries (Not Included)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!