For detailed information, other images and documents, please select individual articles from the following table.
Set of 18 V cordless power tools in bag ABS/AWS/ASS COMPACT M-CUBE
Consisting of three power tools in a bag
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
All units have continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load
ABS 18 COMPACT M-CUBE cordless drill driver
Maximum service life and low wear due to 13 mm Röhm metal drill chuck with soldered carbide clamping jaws.
AWS 18-125 P COMPACT M-CUBE cordless angle grinder
Safe working thanks to the dead man's switch and the brake function that stops the disc quickly when the switch is released.
ASS 18 1/2 inch COMPACT M-CUBE cordless impact driver
Compact and powerful cordless impact driver with adjustable power settings and high breakaway torque for versatile applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!