MIG MB 15 AK GRIP welding torch
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
Load 60 % 180 A CO2 150 A
Mixed gas.
Wire dia. 0.6-1.0 mm
Optimal torch design enables precise and comfortable operation.
- Ergonomic short handle - for accessing hard-to-reach areas
- Soft grip components with thumb rest - excellent handling under normal and extreme conditions
- Swivel joint - smooth and flexible swivelling
- Lightweight and flexible cable - easier operation
- Robust design - long service life
- Binzel quick-action coupling system, compatible with all device types - a real time saving when replacing torches
- Powerful cooling - enhanced durability
Compatible with all welding devices equipped with Euro connection DIN 32526
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!