Machine screw tap HSCo blue ring through hole DIN 371/376
For detailed information, other images and documents, please select individual articles from the following table.
Machine screw tap HSCo blue ring through hole DIN 371/376
The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
- Cutting edge geometry precisely tailored to steel materials
Notice
Sufficient coolant and lubricant must be added when cutting threads.
Instructions
Before reversing the screw tap, the entire spiral point of the tool must be removed from the drill hole. Failure to do so may cause cutting edges to chip or the tool to break.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!