Test leads with test tips
For detailed information, other images and documents, please select individual articles from the following table.
Test leads with test tips
Needle-shaped test tips angled on one side
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
- For measurements at constricted measuring points, with socket for all 4 mm plug connectors
- Cable length: 250 mm, total length: 300 mm
- <50 V
Notice
Silicone leads = temperature resistant, continuous up to 150°C – briefly up to 250°C, therefore suitable for use in engine compartment as PVC leads (temperature resistant up to 70°C). Very flexible and resistant to buckling at low temperatures thanks to multi-stranded copper wire.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!