Metal solder no. 4 without fluxing agent
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
- S-Pb50Sn50 in accordance with DIN EN ISO 9453
- Processing temperature: 280°C
- Melting range: 183–215°C
Notice
Not for drinking water systems
Application area
For heating, refrigeration and air-conditioning technology
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!