Micro-fibre cloth Universal
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
- High clean power
- Extremely fine and strong fibres
- Super-absorbent micro fiber cleans without damaging, lint free and non-abrasive
- Size: 40 x 40cm
- Material: 80% polyester and 20% polyamide
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!