For detailed information, other images and documents, please select individual articles from the following table.
Multigrade compressor oil Pro
High-value synthetic oil with additive specifically tailored for use in air-conditioning compressor technology
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Compatible with following refrigerants: R-23, R-125, R-134a, R-1234yf, R-227, R-413a, R-407c, R-410a, R-404a, R-507
Can be mixed with PAG oil and ester oil
Excellent lubricating effect
- Longer compressor service life
- High level of refrigerant compression in the compressor
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For universal maintenance and lubrication of vehicle air-conditioning compressors in the refrigerant circuit. Suitable for refrigerants R-134a, R-1234yf and other HFC and HFO refrigerants. Suitable for all cars, trucks, buses and agricultural machines equipped with R-134a or R-1234yf air-conditioning systems.
Top up low compressor oil according to the amount recommended by the vehicle manufacturer and add to the air-conditioning circuit via the air-conditioning service unit.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!