The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose grease I
Universal lithium-saponified grease
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- Stable under heavy loads and resistant to oxidation
- Forms an excellent seal to repel dust and dirt
- Good adhesive properties
- Silicone-free, acid-free, resin-free and AOX-free
Greases are supplied in plastic cartridges. The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed! For further information, refer to the technical data sheet.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Lithium-saponified, mineral oil-based multi-purpose grease is particularly suitable for lubricating sliding and rolling bearings subject to normal loads.
Remove the head piece using the lever, then tension the slide pin and spring, and insert the cartridge. Screw on the header, disengage the sliding pin; the hand-lever gun is then ready to use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!