For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- Protects against leakage loss caused by leaking elastomer seals
- Prevents environmental pollution caused by engines leaking oil
- Reduces oil consumption in petrol and diesel engines
- The can contents of 300 ml are sufficient for 5 litres of oil
Not suitable for use in motorcycles or quad bikes with wet clutches.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For use in all petrol and diesel engines. Compatible with all standard engine oils.
Add the contents when the engine is at operating temperature. The product can be added any time between oil changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!