For detailed information, other images and documents, please select individual articles from the following table.
PU COMPRESSED-AIR HOSE
Very durable and highly resistant PU pneumatic hose in straight design
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Increased working comfort and wider range of applications
Compressed-air hoses made from polyurethane(PU) are considerably lighter, more flexible and more resistant to kinking than PVC hoses.
No pressure drop and maximum air flow output to tools
Smooth inside hose surfaces prevent air resistance and enable a high air flow rate.
High resistance to abrasion, and outstanding resistance to oil, gasoline, dirt and UV. The temperature range is - 20°C to + 60°C.
Robust fabric inserts and high-quality ester-based polyurethane coating
- Not suitable for painting work.
- Not suitable for especially moist environments or use with water.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!