For detailed information, other images and documents, please select individual articles from the following table.
Plastic frame anchor W-UR F 10
Hexagon head bolt with pressed-on washer, zinc-plated steel with ETA approval for more than 60 stones and autoclaved aerated concrete
Register now and access more than 6,000 products



Variants
Register now and access more than 6,000 products
Anchorage via friction locking between anchor sleeve and base material
Anchor sleeve made of high-quality polyamide
In-place installation
Immediate load-bearing capacity - no waiting
Virtually no spinning of the anchor sleeve
- Low installation torque of the screw
- "Slight" expansion of the anchor
High working loads thanks to expansion in four directions
The hammer-in stop prevents premature expansion of the anchor during installation
Less installation work
Anchor sleeve and special screw are pre-assembled
Saves an additional U-washer and prevents contact corrosion
Improved load transmission in solid and hollow construction materials
Installation temperatures:
- Temperature of base material: ≥ -20°C
- Temperature of anchor sleeve: ≥ 0°C
- Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
- For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
- Drill cuttings must be removed from the drill hole
European Technical Approval: Multiple attachment of non-load-bearing systems in concrete and masonry
W-UR 10 (steel-galvanised, stainless steel): European Technical Approval ETA-08/0190 for multiple attachment of non-load-bearing systems in concrete and masonry
Wall plug body made of high-quality polyamide
Fire-resistance, concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)
Fire-resistance, masonry: Tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)
Fire-resistance, masonry: Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)
- The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. façades, suspended ceilings etc.)
- Can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and solid blocks made of lightweight concrete, concrete bricks), aerated concrete
- The galvanised screw can be used outdoors or in damp spaces (with careful installation), if the area around the screw head is protected against moisture or rain to ensure that no moisture can penetrate the anchor shaft (suitable paint)
- Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, shelves etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!