Plastic pipe cutters
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
With ratchet function
Minimal force required
- Magnesium die cast shears
Extremely robust yet light
- Blade retraction at the push of a button
Huge time savings
- Shear blade in coated
Stainless steel
Extremely clean cutting action and long service life
- No tools required to change blades
Notice
Art. no. 071555 150: Without ratchet function or blade retraction
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!