For detailed information, other images and documents, please select individual articles from the following table.
PNEUMATIC IMPACT SCREWDRIVER DSS 1'' PLUS
Very durable and powerful impact wrench with outstanding power-to-weight ratio in its class.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Excellent power-to-weight ratio
Up to max.3119 Nm Releasing torque at a weight of 8.43 kg
High-quality pinless striking mechanism and cylinder with six-blade motor
For reliable maximum power levels and providing a long service life
Highly ergonomic handle with sensitive trigger and integrated silencer
Good handling with slip-resistant handle, optimum control and low sound
level
Three-stage power setting for both clockwise and anti-clockwise rotation
Always easy to adapt to the relevant task at hand to ensure optimum results
Exhaust air conducted away from the work area
Prevents dust and dirt on the wheel rim from being stirred up
- Recommended maximum bolt size: M38
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torquemust be checked by means of a torque measuring device after tightening with the impact screwdriver.
- Plug-in nipple not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!