For detailed information, other images and documents, please select individual articles from the following table.
PNEUMATIC IMPACT SCREWDRIVER DSS 1/2'' PLUS
Reliable, compact impact screwdriver in a rugged, fibreglass reinforced plastic housing, with strong performance and enhanced equipment features
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
Excellent power-to-weight ratio
Up to max.1400 Nm breakaway torque at a weight of 1.85 kg
Reliable, strong performance values and a long service life
High-quality double hammer impact mechanism and balanced cylinder with 6-disc motor
Optimal, user-friendly adjustment to any application at any time
3-stage power setting with convenient right/left rotation control
Durable swivel air inlet helps to prevent the air hose from twisting
Outstanding design of valve gasket assembly
Good handling, optimum control and low sound level
- Highly-ergonomic soft grip with sensitive trigger
- Integrated silencer and extra wool felt
- Recommended maximum bolt size: M16
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- Plug-in nipple not included in the scope of delivery
When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added through the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!