Welcome to Würth South Africa For trade customers only
Quick Charger BC-18V-LI-H

For detailed information, other images and documents, please select individual articles from the following table.

Quick Charger BC-18V-LI-H

Suitable for current 18V batteries
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
Fast-charging operation


Fully charges a spent 18V 4.0 Ah Lithium-ion battery in just over 40 minutes. For the 5.0 Ah, 50 minutes are required



Battery-status indicator


Provides indication if charger is in fast-charging mode, long-life mode or when charging is complete



Error indicator


Will alert the user if charging is interrupted due to temperature and/or battery failures



Flexible charging solution


Compatible with all Bosch 18V Lithium-ion batteries



Compact design


Small and light, designed to be convenient and portable



Time Saving


Ensures a quick and efficient charge to get users back to work as soon as possible