Welcome to Würth South Africa For trade customers only
Coolant 50%

For detailed information, other images and documents, please select individual articles from the following table.

Coolant 50%

Ready-to-use 50% concentrated coolant and antifreeze

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 6,000 products

Variants

Exclusively for trade customers

Register now and access more than 6,000 products

Call customer service: 0800116633

Prices for customers after login

  • Formulated with monoethylene glycol and special organic additives that help control the temperature and freezing of the radiator water, and corrosion inhibitors with the highest technology (OAT – Organic Acid Technology) to offer maximum protection to the cooling system.

  • Protects parts made of aluminum, steel, iron and non-ferrous metals in general.

  • Prevents foam formation and lubricates the entire system, increasing the life of hoses, water pumps and seals.

This product meets the following standards



  • ASTM D3306

  • ASTM D4656

  • ASTM D4985

  • BS 6580

  • AFNOR NF R15-601

  • AS 2108

  • CUNA NC 956-16

  • FVV HEFT R443

  • SAE J 1034

UNE 26361-88This product meets the following OEM Requirements



  • DAF 74002

  • Ford WSS-M97B44-D

  • General Motors GM6277M

  • MAN 324 SNF

  • Mercedes Benz MB325.3

  • Renault Trucks

  • SEAT TL 774 D & F

  • Skoda TL 774 D & F

  • Volkswagen VAG TL 774 D & F

  • Volvo VCS