Welcome to Würth South Africa For trade customers only
Ratchet comb. wrench, flexible, assortment
Ratchet comb. wrench, flexible, assortment - 1
Ratchet comb. wrench, flexible, assortment - 2
Ratchet comb. wrench, flexible, assortment - 3
Ratchet comb. wrench, flexible, assortment - 4
Ratchet comb. wrench, flexible, assortment - 5

For detailed information, other images and documents, please select individual articles from the following table.

Ratchet comb. wrench, flexible, assortment

In practical key holder, 9 pcs
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
Flexible ratchet head for even more clearance for fingers and for overcoming obstacles



Socket end drive:


  • POWERDRIV modified, bi-hex

  • Finely toothed - 72 teeth, 5° angle of rotation

  • Precision-manufactured socket core for smooth and safe running

  • Thin design for working in the tightest spots


Flexible ratchet head:


  • 180° joint

  • High flexibility in mounting or loosening, especially in confined spaces


Standard: max. torque in accordance with DIN 899



Geometry:


  • Straight socket end

  • 15° open end position
Notice

This is a special tool that can only be loaded with a maximum torque. Therefore, the keys are only partially suitable for loosening screws.