Welcome to Würth South Africa For trade customers only
Inch ratchet combination wrench With POWERDRIV® drive
Inch ratchet combination wrench With POWERDRIV<SUP>®</SUP> drive - 1
Inch ratchet combination wrench With POWERDRIV<SUP>®</SUP> drive - 2
Inch ratchet combination wrench With POWERDRIV<SUP>®</SUP> drive - 3
Inch ratchet combination wrench With POWERDRIV<SUP>®</SUP> drive - 4

For detailed information, other images and documents, please select individual articles from the following table.

Inch ratchet combination wrench With POWERDRIV® drive

Straight, slim shape, ZEBRA® professional-quality tool
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
Special tool with box-end and open-end wrench


  • The extremely strong open end inclined by 15° loosens even seized screws

  • Narrow open end and box end for working in confined spaces, with arc swing of 5°

  • For fast and effortless tightening, the box end is finely toothed with 72 teeth

  • To change the direction of rotation, the wrench is simply turned over

  • The versatile usability reduces costs of replacement and storage


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the ratchet combination wrench reduces costs of replacement and storage
Notice

Please note: these spanners carry a maximum torque rating, which should be observed at all times.