For detailed information, other images and documents, please select individual articles from the following table.
FPM/ECO/AR/ECO petrol hose with low permeation for fuel-carrying applications
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- Extremely low fuel permeability
- Good thermal resistance
- Highly flexible
- Complies with EU End-of-life Vehicles Directive
- Material: FPM/ECO/AR/ECO (type 3E)
For production-related reasons, the hoses are not always delivered in one piece. For 15 m max. 3 pieces, for 10 m max. 2 pieces
Not suitable:
- For use in fuel tanks
- For gear and engine oils
Please note that the manufacturer's specifications regarding the operating temperature for high-performance engines subject to high temperatures must be observed.
For pumping commercially available petrol and diesel fuels and bio-diesel – diesel fuels containing PME (RME)
For fuels in passenger cars
- Petrol
- Diesel/biodiesel
- Diesel fuels containing PME (RME)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!