Welcome to Würth South Africa For trade customers only
Repair wire flat plug Junior Power Timer (JPT) 2.8
Repair wire flat plug Junior Power Timer (JPT) 2.8 - 1
Repair wire flat plug Junior Power Timer (JPT) 2.8 - 2
Repair wire flat plug Junior Power Timer (JPT) 2.8 - 3
Repair wire flat plug Junior Power Timer (JPT) 2.8 - 4
Repair wire flat plug Junior Power Timer (JPT) 2.8 - 5
Repair wire flat plug Junior Power Timer (JPT) 2.8 - 6
Repair wire flat plug Junior Power Timer (JPT) 2.8 - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Repair wire flat plug Junior Power Timer (JPT) 2.8

With FLRY cable connected

See product details

Available in 4 versions
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
No crimping tool required


Reduces costs



Correct crimping


Maximum safety



Offset wire ends


No stripping required



Includes individual wire seals


  • Can be used with both sealed and unsealed housings

  • Slide the cable terminal onto the end of the wire offset by 180°

Check if this type of installation is approved by the respective vehicle manufacturer.


  • Slide the cable terminal into the housing

Check if this type of installation is approved by the respective vehicle manufacturer.