The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Repair wire flat connector Micro Timer (MT II+III) 1.6
With attached cable FLRY
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
No crimping pliers required
Saves on costs
Correct crimping
Maximum level of safety
Offset wire ends
No stripping required
Includes single wire seals
- Can be used in conjunction with sealed as well as unsealed housings
- Slide individual wire seal onto end of wire offset by 180°
Please check whether this type of installation is approved by the respective vehicle manufacturer.
- Slide individual wire seal into housing
Please check whether this type of installation is approved by the respective vehicle manufacturer.
For vehicle manufacturers: BMW, Mercedes Benz, Opel, PSA, Renault, Volvo, VAG and others
For LCV manufacturers: Fendt and others
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!