Welcome to Würth South Africa For trade customers only
Repair wire flat plug SLK 2.8
Repair wire flat plug SLK 2.8 - 1
Repair wire flat plug SLK 2.8 - 2
Repair wire flat plug SLK 2.8 - 3
Repair wire flat plug SLK 2.8 - 4
Repair wire flat plug SLK 2.8 - 5
Repair wire flat plug SLK 2.8 - 6
Repair wire flat plug SLK 2.8 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Repair wire flat plug SLK 2.8

With FLRY cable connected
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
No crimping tool required


Reduces costs



Correct crimping


Maximum safety



Offset wire ends


No stripping required



Includes individual wire seals


  • Can be used with both sealed and unsealed housings

  • Slide the cable terminal onto the end of the wire offset by 180°

Check if this type of installation is approved by the respective vehicle manufacturer.


  • Slide the cable terminal into the housing

Check if this type of installation is approved by the respective vehicle manufacturer.