For detailed information, other images and documents, please select individual articles from the following table.
Protection against martens/rodents
Keeps martens and rodents away from cables, pipes, plastic or rubber parts and electrical systems of homes and vehicles
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
The product coats the entire surface with a sticky film that repels martens and rodents
Easy and quick to use
- spray on the areas to be treated coating all sides
- suitable for both internal and external use
Effectiveness
- once dry, the product acts as an invisible fence
- prevents damage on plastic and rubber components
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. This does not relieve the purchaser of their responsibility to personally test our products to see whether they are suitable for the intended use
For efficient use, clean the areas to be covered in advance, removing dust and dirt, rodent faeces and urine, feathers. Spray onto the surface at a distance of approx. 15–20 cm, then leave to dry. For optimal protection, it is advisable to repeat the treatment regularly after 1–2 months
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!