For detailed information, other images and documents, please select individual articles from the following table.
Silicone acetate, crystal clear
Crystal-clear sealant for joints in glass, display window and display case construction
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- Highly transparent
- Permanently elastic
- Not suitable for applications involving contact with food or for applications in structural glazing, on granite and natural stone
- A glass seam seal is not recommended
- Risk of corrosion when used on bare iron and coloured materials
- Must not be applied to materials that may give off substances or by-products over time e.g. insulating and tar-based paints, butyl sealants or EPDM rubbers. Otherwise this may result in discolouration of the sealant or impaired adhesion.
- Due to the large number of varnish and glazing formulations, always carry out your own tests on the area first, especially on alkyd resin paints and powder-coated aluminium
- Yellowing on contact with white alkyd resin paints cannot be excluded
- Use of a smoothing agent may cause the silicone to become cloudy
- Not to be used in conjunction with pre-compressed sealing tapes
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For sealing in glass, display window, window, display case and furniture construction
- For small-sized bonding, for artistic applications, such as for glass ornaments or glass bricks
- The surface must be load-bearing, clean, dry and free from grease, rust and water
- Do not use in heavy rain
- The joint dimensions must be observed
- Prime the joints with PE back-fill material
- Rework dry before the skin forms as the use of smoothing agent can cause the silicone to become cloudy
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!