Soldering gun MJ-360
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
- Continuous flame/power regulation - optimum adaptation to the respective work situation
- Button lock for continuous operation
- High working temperature (max. 1300°C) despite compact design
- Stable, precise flame in all positions
- Ergonomic handle
- Suitable for commercial lighter gas (butane gas)
Notice
Supplied unfilled (without gas)
Application area
For soldering, shrinkage, welding, tin-plating work etc. Ideal for workshops, customer service, laboratories, repairs, hobbies, kitchens etc.
Instructions
Bleed the tank via the valve before refilling (e.g. using the tip of a ball point pen)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!