Special CV screwdriver bit assortment, 1/4 inch and 1/2 inch drive 38 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Special CV screwdriver bit assortment, 1/4 inch and 1/2 inch drive 38 pieces
For all common vehicle applications.
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
Scope of delivery:
- 1 each x 1/4 inch insert, 38 mm length TS profile (5-star) TS 10, 15, 20, 25, 27, 30, 40, 45, 50
- 1 each x 1/2 inch insert Ribe profile R7 x 240, R8 x 240, R9 x 100, R10 x 140 mm
- 1 each x 1/2 inch insert T-profile T40 x 140, T45 x 140, T50 x 140, T55 x 140, T60 x 140, T70 x 140 mm
- 1 each x 1/2 inch insert XZN profile M9 x 100, M10 x 140, M12 x 140, M14 x 140 mm
- 1 each x 1/2 inch insert hexagon socket AF 7 x 230, AF 10 x 140, AF 11 x 140, AF 13 x 140, AF 14 x 55, AF 17 x 55, AF 19 x 55, AF 22 x 55, AF 24 x 55 mm
- 1 x 1/2 inch special insert XZN profile M16 x 55 mm with bore
- 1 x 1/2 inch special insert XZN profile M16 x 100 mm
- 1 x 1/2 inch special insert force XZN profile M18 x 78 mm
- 1 each x T-profile T80 x 100, T30 x 300 mm each with bore
- 1 x hexagon socket AF 5 x 160 mm with ball head
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!