PUR spiral hose DUO dual hose
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
PUR hose retains its shape well.
- Does not break when bent
- Quickly returns to its shape
- Returns back to its original length well
- Also flexible in freezing conditions.
Wide operating temperature range
Impact resistance is up to 5 times better compared to a polyamide hose
Hoses assembled one inside the other.
A separate metal spiral has been added in an attempt to prevent the hoses from bending at the connectors
Extremely resistant to wear as well as to oil, fuel and UV rays
DIN/TÜV (=EU) approvals
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!