Welcome to Würth South Africa For trade customers only
EC100
EC100 - 1
EC100 - 2
EC100 - 3
EC100 - 4
EC100 - 5

For detailed information, other images and documents, please select individual articles from the following table.

EC100

Residue-free cleaner
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
  • Water-based surface cleaner, ideally suited for most surfaces such as glass, tiles, painted surfaces, plastic, wood, mirrors, aluminium, non-ferrous base metals, stainless steel, steel, rubber, zinc-plated surfaces

  • Removes dust, fingerprints, light oil and grease contamination, felt markers, fresh glue residue etc.

  • No warning symbols on the label

  • High activity and low consumption/1 to 2 ml per spray

  • Can be used before painting, gluing, labelling and coating processes and as a residue-free coolant for sawing and drilling aluminium

  • Highly recommended product for glass cleaning and as a pre-cleaning agent

  • Fast-drying

  • Surfactant-free

  • Leaves behind no residues

  • Ready-to-use product. Easy and safe to use, simply spray and wipe

  • NSF (A1) licensed

  • VOC content below 20 percent
Notice

Check for compatibility before use.