For detailed information, other images and documents, please select individual articles from the following table.
Max Longlife & Speed tile chisel
Premium next generation tile chisel with optimum angle and design that protects the base material. Tool holder suitable for SDS-max.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Ergonomic design and optimum angle
- Optimum working position on the wall and on the floor
- Optimum positioning in joints
- Saves times as less damage is caused to the base material
Up to 150 % longer service life compared to standard versions
Extended work area
For knocking off tiles. Also suitable for light masonry.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!