Welcome to Würth South Africa For trade customers only
Utility Trailer Lighting Cable

For detailed information, other images and documents, please select individual articles from the following table.

Utility Trailer Lighting Cable

See product details

Available in 2 versions
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
  • For truck, bus, farm construction and commercial applications

  • For use at 50 volts or less

  • Fine stranded copper conductor for maximum conductivity and flexibility

  • Heavy duty PVC outer jacket protects against abrasion and resists moisture, oil and salt damage

  • Meets or exceeds S.A.E. J1128 & ATA specifications

  • Flexible for easy routing, cold weather rated

  • Colour coded conductors for easy circuit identification

  • Temperature range = -40°C - +80°C (-40°F to 176°F)