Welcome to Würth South Africa For trade customers only
Tripod for line laser
Tripod  for line laser - 1
Tripod  for line laser - 2
Tripod  for line laser - 3
Tripod  for line laser - 4
Tripod  for line laser - 5
Tripod  for line laser - 6
Tripod  for line laser - 7
Tripod  for line laser - 8
Tripod  for line laser - 9
Tripod  for line laser - 10

For detailed information, other images and documents, please select individual articles from the following table.

Tripod for line laser

Aluminium/Nylon tripod, compact and lightweight.
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
Height adjustable


  • Adjustable legs and non-skid feet allow for using at any complexed terrain, locks quickly fix the length of each leg.

  • Extend or reduce the length of the pedestal by rotating the adjustable crank to the desired height and tighten the knob to secure it in position.


Easy contol


  • Pan and tilt handle allows for 360° rotation and tilts pedestal to desired direction.

  • Built-in bullseye level helps to ensure the tripod is on a level plane.

  • Quick release plate with a ¼"-20 mounting thread.

  • Tripod collapses and stores easily in the provided pouch.


Compatible with Würth line laser MLG 19/CG 19/CG 19S/SG 19