Welcome to Würth South Africa For trade customers only
Twist drill bits HSS DIN 338 type RN TIN head

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bits HSS DIN 338 type RN TIN head

TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.

See product details

Available in 35 versions
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
Precise & Quick drilling


  • The sturdy twist drill with its short design provides for precise drilling.

  • Very precise tip and the related precise cutting geometry, a constant drilled-hole quality is ensured, ideal for core hole drilling.

  • Optimized crosswise drill point narrowing provides 20% lower feed force saving compared with conventional drill bit.


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting.



Long tool life


The TiN coating increase the heat resistance up to 600º, which provides 3 times more tool life in comparison with a non-coated HSS drill



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Notice

The Ø 13.0 mm drill shank is reduced to Ø 12.7 mm.