Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
7 articles with 181 variations found
The original SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
TiN head coated steel precision drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
Assembly drill for general, broad applications in steel up to 850 N/mm² strength and cast iron.
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Assembly drill bit for working in thin-sheet steel, tip angle 130°
The manually operated high-performance drill with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drill holes in steel up to 1000 N/mm2, aluminium, plastic, non-ferrous metals, hard and soft wood.
There are more hits. Please specify more details for more precise results.
Please check your search string or use another search term.