For detailed information, other images and documents, please select individual articles from the following table.
Waste Oil Drain & Collection Unit
This waste oil equipment is designed to simplify the collection and handling of used oils in demanding workshop environments. The robust construction ensures long service life, while oil-resistant components support safe, controlled drainage during servicing and maintenance work.
The unit helps reduce spills, contamination, and clean-up time, improving workshop efficiency and supporting responsible waste oil management. Its practical design allows for easy positioning and controlled transfer of used oil, making it suitable for daily use across multiple service applications.
Ideal for automotive, cargo, agricultural, and industrial workshops where reliable and clean waste oil handling is essential.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Professional waste oil equipment for collecting used engine oil, transmission oil, and other lubricants during service and maintenance. Designed to promote clean drainage, controlled handling, and safer workshop practices.
- Ensure the unit is stable before use
- Dispose of waste oil in accordance with local environmental regulations
- Automotive workshops
- Truck and cargo service centres
- Agricultural machinery maintenance
- Industrial and fleet workshops
- Position the unit securely under the drain point.
- Adjust the collection area to ensure proper oil flow.
- Drain used oil directly into the unit.
- Transfer collected oil to an approved waste oil container once full.
- Clean the unit after use and store in a stable position.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!