Welcome to Würth South Africa For trade customers only
TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC
TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC - 1
TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC - 2
TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC - 3
TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC - 4

For detailed information, other images and documents, please select individual articles from the following table.

TIG AC/DC PULSE WELDING INVERTER TIG 200S AC/DC

Digitally controlled AC/DC TIG inverter with latest IGBT technology and High frequency pulse mode.
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
Contact and high-frequency ignition


HF ignition possible via push button, switchable to conventional contact ignition



Versatile


Aluminium welding also possible with AC/DC



3 in 1: TIG 200 pulse welding modes


  • TIG AC/DC

  • LIFT TIG

  • STICK


Heat insulation


Heat insulation class „H“ – electrical components can work on temperatures up to 180°C



IGBT tehnology


IGBT technology provides flawless welding under unstable voltage (powered by generators)



Reference current


Low reference current values allow work on installations with 20 A fuse



Adjustments for precise welding of thin metal sheet


  • High frequency pulse mode provides precise welding seam on thin metal sheet or pipe

  • Adjustments available: Pre/post gas flow, starting/ending current, upper/lower current in pulse, pulse frequency, pulse width