Wire stripping pliers AS 61
For detailed information, other images and documents, please select individual articles from the following table.
Wire stripping pliers AS 61
Automatic gauging system, no adjustment to cable cross-section is necessary
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
- Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches
- Adjustable longitudinal stop: 5–15 mm
- Integrated cable cutters: Up to 2.5 mm²
- Fixing device on handle end
- Made in Germany
Notice
Not suitable for working on or in the vicinity of live parts.
Application area
For sheath stripping PVC-insulated single-core cables, e.g. H05V-K, H07V-K, H05V-U, H07V-U
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!